- Double-Interlock Cartridge
- 2" ID x 4.18" OD x 3 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Bearing Design | Fixed or Expansion |
| Seal Type | Labyrinth Seals |
| Bearing Type | Tapered Roller Bearing |
| Housing Width | 2 7/8 in |
| Shaft Dia. | 2.000 in |
| Special Features | None |
| Overall Width | 3 1/2 in |
| Duty | Heavy-Duty |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Outside Dia. | 4.18 in |
| Inch/Metric | Inch |
| Type | S-1 Unit |
| Weight | 7.93 LB |
| EAN or UPC | 782475723867 |

