- Double-Interlock Cartridge
- 3 7/16" ID x 6 7/8" OD x 5" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Duty | Heavy-Duty |
| Length Through Bore | 5 in |
| Overall Width | 5 in |
| Special Features | None |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Dynamic Load Rating | 15300 lbf |
| RPM [Max] | 1640 rpm |
| Seal Type | Labyrinth Seals |
| Collar O.D. | 5 17/32 in |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Type | S-1 Unit |
| Outside Dia. | 6.875 in |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Tapered Roller Bearing |
| Relubricatable | Yes |
| Misalignment Range | ±2° - 7° |
| Lubrication | Relubricatable |
| Housing Width | 3 1/2 in |
| Weight | 30.61 LB |
| EAN or UPC | 782475724703 |

