- Double-Interlock Cartridge
- 4" ID x 7 1/2" OD x 6 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Design | Fixed or Expansion |
| Type | S-1 Unit |
| Overall Width | 6 1/4 in |
| Shaft Dia. | 4.000 in |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Special Features | None |
| Housing Width | 4 1/2 in |
| Lubrication | Relubricatable |
| Outside Dia. | 7.5 in |
| Duty | Heavy-Duty |
| Weight | 42.21 LB |
| EAN or UPC | 782475724383 |

