- Type C Cartridge
- 1 15/16" ID x 4 1/2" OD x 4 7/16" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Outside Dia. | 4.5 in |
| Lubrication | Relubricatable |
| Housing Width | 3 1/4 in |
| Housing Material | Cast Iron |
| Type | Hinged Cap S-1 Unit |
| Bearing Design | Fixed or Expansion |
| Locking Device | Adapter Mounted |
| Misalignment Range | ±2° - 5° |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Shaft Dia. | 1.9375 in |
| Length Through Bore | 4.4375 in |
| RPM [Max] | 2700 rpm |
| Relubricatable | Yes |
| Seal Type | Labyrinth Seals |
| Bearing Type | Tapered Roller Bearing |
| Special Features | None |
| Overall Width | 4 7/16 in |
| Collar O.D. | 3 1/16 in |
| Weight | 11.32 LB |
| EAN or UPC | 782475038473 |

