- Type K Cartridge
- 1 7/16" ID x 3 5/16" OD x 2 17/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Type | S-1 Unit |
| Locking Device | Setscrew Locking |
| Relubricatable | Yes |
| Housing Width | 2 1/16 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Outside Dia. | 3.3125 in |
| Duty | Heavy-Duty |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 2 17/32 in |
| Shaft Dia. | 1.4375 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Lubrication | Relubricatable |
| Weight | 3.86 LB |
| EAN or UPC | 782475698417 |

