- Type K Cartridge
- 2" ID x 4.18" OD x 2 31/32" Wide
- Labyrinth Seals
- Relubricatable
- Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Special Features | None |
| Type | S-1 Unit |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Overall Width | 2 31/32 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Housing Width | 2 7/16 in |
| Outside Dia. | 4.18 in |
| Shaft Dia. | 2.000 in |
| Locking Device | Setscrew Locking |
| Relubricatable | Yes |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Weight | 7.0 LB |
| EAN or UPC | 782475699063 |

