- Special Duty Cartridge
- 2 7/16" ID x 5 5/16" OD x 5 1/16" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Housing Width | 4 in |
| RPM [Max] | 2180 rpm |
| Locking Device | Adapter Mounted |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Type | S-1 Unit |
| Duty | Heavy-Duty |
| Misalignment Range | ±2° - 5° |
| Collar O.D. | 3 13/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.3125 in |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 5 1/16 in |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 5.0625 in |
| Relubricatable | Yes |
| Bearing Design | Fixed or Expansion |
| Housing Material | Cast Iron |
| Weight | 18.36 LB |
| EAN or UPC | 782475036417 |

