- Special Duty Cartridge
- 3" ID x 6 3/16" OD x 5 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Shaft Dia. | 3.000 in |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Locking Device | Adapter Mounted |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Housing Width | 4 7/16 in |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Housing Material | Cast Iron |
| Overall Width | 5 3/4 in |
| Type | S-1 Unit |
| Duty | Heavy-Duty |
| Bearing Type | Tapered Roller Bearing |
| Outside Dia. | 6.1875 in |
| Weight | 26.61 LB |
| EAN or UPC | 782475037650 |

