- Special Duty Cartridge
- 4 15/16" ID x 10 7/8" OD x 10 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Outside Dia. | 10.875 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 10 1/2 in |
| Inch/Metric | Inch |
| Housing Width | 7 3/8 in |
| Bearing Type | Tapered Roller Bearing |
| Bearing Design | Fixed or Expansion |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Shaft Dia. | 4.9375 in |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Locking Device | Adapter Mounted |
| Special Features | None |
| Type | S-1 Unit |
| Weight | 157.0 LB |
| EAN or UPC | 782475036462 |

