- Type TAF Cartridge
- 5 1/16" ID x 11.19" OD x 9" Wide
- PROGUARDâ„¢ Contact Seals
- Relubricatable
- Double Setscrew Locking
description
- S-1 units can be mounted in a cylindrical bore to accommodate lineal shaft expansion or in a spherical groove to act as an anchor bearing.
features
- Static self-aligning
| Special Features | None |
| Bearing Type | Tapered Roller Bearing |
| Relubricatable | Yes |
| Housing Width | 5 7/8 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.19 in |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Shaft Dia. | 5.0625 in |
| Bearing Design | Fixed or Expansion |
| Overall Width | 9 in |
| Duty | Heavy-Duty |
| Seal Type | PROGUARDâ„¢ Contact Seals |
| Type | S-1 Unit |
| Housing Material | Cast Iron |
| Weight | 143.0 LB |
| EAN or UPC | 782475755011 |

