- Taperlock Weld On Hub for 2517 Bushing
description
- Type W/WA:. Rugged, full length size for single-hub heavy-duty applications
- Type K:. More compact design, especially useful for two-hub construction such as conveyor pulleys
- Type S:. Originally designed for use in smaller sprockets using up to Taper-Lock size 3535 bushings. suitable for many other lighter-duty applications.
- Type F:. Features a larger flange diameter that can be welded into standard steel tubing to fabricate conveyor pulleys or process rolls.
applications
- Fan rotors
- Pulleys
- Plate sprockets
- Impellers
- Agitators
features
- Made of 1015 - 1025 steel
- Drilled, tapped, and taper bored to receive Taper-Lock bushings
| Bushing Series | 2517 |
| Pilot Diameter | 4.125 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.6875 in |
| Length Through Bore | 1.75 in |
| Weight | 2.73 LB |
| EAN or UPC | 782475041749 |

