- 2" Shaft, Cast Iron, Setscrew Locking Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
| Length Through Bore | 2.46875 in |
| Housing Width | 1 13/16 in |
| Locking Device | Setscrew Locking Collar |
| Thread Size | 1 |
| Overall Width | 2 15/32 in |
| Hanger Type | Screw Conveyor Type |
| Housing Height | 5 9/16 in |
| Shaft Dia. | 2 in |
| Center to Base of Thread | 3 1/4 in |
| Housing Length | 4 5/8 in |
| Housing Material | Cast Iron |
| Collar O.D. | 2 3/4 in |
| Weight | 5.3 LB |
| EAN or UPC | 782475117871 |

