- Size 100 Screw Conveyor Shaft Mounted Speed Reducer
- 5:1 Ratio
- 1 7/16" Straight Bore
| Drive Shaft Size | 1 1/2 in, 2 in, 2 7/16 in, 3 in |
| AGMA Unit Size | 107 |
| Max. Input HP @ 100 rpm | 4.49 hp |
| Output Bushing Bore Range [Max] | N/A |
| Box Width | 4 1/2 in |
| Drive Shaft Style | C1 |
| Drive Type | Screw Conveyor |
| Box Height | 9 15/16 in |
| Box Length | 7 1/8 in |
| Ratio | 5:1 |
| Output Style | Straight Bore |
| Output Bushing Bore Range [Min] | N/A |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Input Shaft | 1 1/8 in |
| Mfr. Unit Size | SCXT1 |
| Weight | 42.02 LB |
| EAN or UPC | 782475205219 |

