- Size 300 Screw Conveyor Shaft Mounted Speed Reducer
- 5:1 Ratio
- 2 3/16" Straight Bore
| Ratio | 5:1 |
| Drive Shaft Style | C3A |
| AGMA Unit Size | 203 |
| Max. Input HP @ 100 rpm | 11.7 hp |
| Output Bushing Bore Range [Min] | N/A |
| Box Length | 9 1/4 in |
| Drive Shaft Size | 1 1/2 in, 2 in, 2 7/16 in, 3 in |
| Mfr. Unit Size | SCXT3 |
| Box Height | 12 7/8 in |
| Input Shaft | 1 5/8 in |
| Drive Type | Screw Conveyor |
| Output Style | Straight Bore |
| Box Width | 5 5/8 in |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Output Bushing Bore Range [Max] | N/A |
| Weight | 83.52 LB |
| EAN or UPC | 782475690671 |

