- SD Series QD Bushing
- 1.8125 in Bore Size
- 2.688 in Bolt Circle
| Flange Thickness | 7/16 in |
| Wrench Torque | 9 lbf |
| Capscrew Size | 1/4-20 x 1 7/8 |
| Bushing Series | SD |
| Bolt Circle Dia. | 2 11/16 in |
| Cap Screws | 3 |
| Inch/Metric | Inch |
| Keyway Size | 1/2 x 1/4 |
| Torque Capacity | 5000 lb/in |
| Material | Ductile Iron |
| Bore Range [Max] | 2 in |
| Length Through Bore | 1.8125 in |
| Bore Range [Min] | 0.5 in |
| Bolt Circle Diameter | 2.688 in |
| E (Knuckle Width) | 1.375 in |
| Bore Size | 1.813 in - 1 13/16 in |
| Overall Length | 1.8125 in |
| Large Diameter | 2 3/16 in |
| Weight | 2.45 LB |
| EAN or UPC | 782475100491 |

