- BUSHING,DRIVE:QD,SD,1-9/16" BORE,3 BOLTS,2.69" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Bushing Series | SD |
| Type | QD |
| Capscrew Size | M6 x 1 |
| Bore Size | 1.5625 in |
| Modifier | DRIVE |
| Cap Screws | 3 |
| Weight | 2.12 LB |
| EAN or UPC | 782475142866 |
| Bushing Series | SD |
| Type | QD |
| Capscrew Size | M6 x 1 |
| Bore Size | 1.5625 in |
| Modifier | DRIVE |
| Cap Screws | 3 |
| Weight | 2.12 LB |
| EAN or UPC | 782475142866 |