- SD Bushing
- Reborable
| Bore Range [Min] | 0.5 in |
| Torque Capacity | 5000 lbf |
| Capscrew Size | 1/4 x 1 7/8 |
| Wrench Torque | 108 lbf |
| Bushing Series | SD |
| Bolt Circle Dia. | 2 11/16 in |
| Bore Range [Max] | 2 in |
| Length Through Bore | 1.8125 in |
| Flange Thickness | 1/2 in |
| Weight | 2.11 LB |
| EAN or UPC | 782475484744 |

