- BUSHING,DRIVE:QD,SD,40MM BORE,3 BOLTS,2.69" DIA BOLT CIRCLE,12MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Bushing Series | SD |
| Bore Size | 40 mm |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Capscrew Size | M6 x 1 |
| Weight | 1.35 LB |
| EAN or UPC | 782475003723 |
| Type | QD |
| Bushing Series | SD |
| Bore Size | 40 mm |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Capscrew Size | M6 x 1 |
| Weight | 1.35 LB |
| EAN or UPC | 782475003723 |