- BUSHING,DRIVE:QD,SDS,1/2" BORE,3 BOLTS,1.69" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Bushing Series | SDS |
| Bore Size | 0.5 in |
| Type | QD |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Capscrew Size | M6 x 1 |
| Weight | 1.684 LB |
| EAN or UPC | 782475142873 |
| Bushing Series | SDS |
| Bore Size | 0.5 in |
| Type | QD |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Capscrew Size | M6 x 1 |
| Weight | 1.684 LB |
| EAN or UPC | 782475142873 |