- SDS Bushing
- Reborable
| Flange Thickness | 7/16 in |
| Bushing Series | SDS |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.625 in |
| Bore Range [Max] | 2 in |
| Torque Capacity | 5000 lbf |
| Wrench Torque | 108 lbf |
| Bolt Circle Dia. | 2 11/16 in |
| Capscrew Size | 1/4-20 x 1 3/8 |
| Weight | 1.66 LB |
| EAN or UPC | 782475484461 |

