- BUSHING,DRIVE:QD,SDS,1-7/16" BORE,3 BOLTS,1.69" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Capscrew Size | M6 x 1 |
| Cap Screws | 3 |
| Type | QD |
| Bore Size | 1.4375 in |
| Modifier | DRIVE |
| Bushing Series | SDS |
| Weight | 1.7 LB |
| EAN or UPC | 782475972005 |
| Capscrew Size | M6 x 1 |
| Cap Screws | 3 |
| Type | QD |
| Bore Size | 1.4375 in |
| Modifier | DRIVE |
| Bushing Series | SDS |
| Weight | 1.7 LB |
| EAN or UPC | 782475972005 |