- SDS Series QD Bushing
- 0.8125 in Bore Size
- 2.688 in Bolt Circle
| Flange Thickness | 7/16 in |
| Keyway Size | 3/16 x 3/32 |
| Wrench Torque | 9 lbf |
| Large Diameter | 2 3/16 in |
| Bore Range [Min] | 0.5 in |
| Bore Size | 0.813 in - 13/16 in |
| Length Through Bore | 1.3125 in |
| Capscrew Size | 1/4-20 x 1 3/8 |
| Inch/Metric | Inch |
| Overall Length | 1.3125 in |
| Bushing Series | SDS |
| Material | Ductile Iron |
| E (Knuckle Width) | 0.875 in |
| Bolt Circle Dia. | 2 11/16 in |
| Bore Range [Max] | 2 in |
| Cap Screws | 3 |
| Bolt Circle Diameter | 2.688 in |
| Torque Capacity | 5000 lb/in |
| Weight | 1.6 LB |
| EAN or UPC | 782475100576 |

