- BUSHING,DRIVE:QD,SDS,20MM BORE,3 BOLTS,1.69" DIA BOLT CIRCLE,6MM WD X 2.8MM DP KEYSEAT,METRIC HDW,QD
| Bushing Series | SDS |
| Bore Size | 20 mm |
| Capscrew Size | M6 x 1 |
| Type | QD |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Weight | 1.65 LB |
| EAN or UPC | 782475177462 |
| Bushing Series | SDS |
| Bore Size | 20 mm |
| Capscrew Size | M6 x 1 |
| Type | QD |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Weight | 1.65 LB |
| EAN or UPC | 782475177462 |