- SDS Series QD Bushing
- 32 mm Bore Size
- 2.688 in Bolt Circle
| Bore Size | 1.260 in - 32 mm |
| Bushing Series | SDS |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.31 LB |
| EAN or UPC | 782475885350 |
| Bore Size | 1.260 in - 32 mm |
| Bushing Series | SDS |
| Inch/Metric | Metric |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.31 LB |
| EAN or UPC | 782475885350 |