- BUSHING,DRIVE:QD,SDS,42MM BORE,3 BOLTS,1.69" DIA BOLT CIRCLE,12MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Capscrew Size | M6 x 1 |
| Bore Size | 42 mm |
| Type | QD |
| Modifier | DRIVE |
| Bushing Series | SDS |
| Cap Screws | 3 |
| Weight | 1.1 LB |
| EAN or UPC | 782475082384 |
| Capscrew Size | M6 x 1 |
| Bore Size | 42 mm |
| Type | QD |
| Modifier | DRIVE |
| Bushing Series | SDS |
| Cap Screws | 3 |
| Weight | 1.1 LB |
| EAN or UPC | 782475082384 |