- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Locking Device | Push-Pull Adapter |
| Housing Dimensional Standard | Type E |
| Dynamic Load Capacity | 20800 lbf |
| Inch/Metric | Inch |
| Static Load Capacity | 21000 lbf |
| Grease Name | MobilGrease XHP222 |
| Speed [Max] | 5600 rpm |
| Bore Length | 2.81 in |
| Sensor Ready | Yes |
| Bolt Diameter | 0.5 in |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Greasable | Yes |
| Insert Material | Steel |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.5 in |
| Housing Construction | One Piece |
| Expansion Capability | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Weight | 7.9 LB |
| EAN or UPC | 782476368197 |

