- 2 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Locking Device | Push-Pull Adapter |
| Bearing Component | Mounted Bearing |
| Inch/Metric | Inch |
| Sensor Ready | Yes |
| Housing Construction | One Piece |
| Speed [Max] | 3520 rpm |
| Insert Material | Steel |
| Housing Dimensional Standard | Type E |
| Shaft Dia. | 2 in |
| Static Load Capacity | 24000 lbf |
| Bolt Diameter | 0.5 in |
| Greasable | Yes |
| Dynamic Load Capacity | 22000 lbf |
| Expansion Capability | Float |
| Bore Length | 2.86 in |
| Lubrication | Grease |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Weight | 11.62 LB |
| EAN or UPC | 782476368494 |

