- 3.25 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Insert Material | Steel |
| Static Load Capacity | 81500 lbf |
| Bolt Diameter | 0.75 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Length | 4.17 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3.25 in |
| Bearing Component | Mounted Bearing |
| Flange Type | 4-Bolt Flange |
| Speed [Max] | 1825 rpm |
| Greasable | Yes |
| Housing Dimensional Standard | Type E |
| Grease Name | MobilGrease XHP222 |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 65500 lbf |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Locking Device | Push-Pull Adapter |
| Sensor Ready | Yes |
| Weight | 48.74 LB |
| EAN or UPC | 782476368340 |

