- Steel Flange
| Flange Type | 4-Bolt Flange |
| Housing Construction | Solid |
| Static Load Capacity | 132000 lbf |
| Insert Material | Steel |
| Locking Device | Push-Pull Adapter |
| Bolt Diameter | 0.875 in |
| Shaft Dia. | 4.438 in |
| Bearing Type | Spherical Roller |
| Dynamic Load Capacity | 104000 lbf |
| Lubrication | Grease |
| Bore Length | 5.23 in |
| Greasable | Yes |
| Bearing Component | Mounted Bearing |
| Expansion Capability | Float |
| Grease Name | MobilGrease XHP222 |
| Housing Dimensional Standard | Type E |
| Speed [Max] | 1325 rpm |
| Sensor Ready | Yes |
| Weight | 103.46 LB |
| EAN or UPC | 782476368630 |

