- 2 Bolts
- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Dimensional Standard | Type E |
| Bolt to Bolt [Min] | 6.88 in |
| Inch/Metric | Inch Bore |
| Bearing Component | Mounted Bearing |
| Grease Name | MobilGrease XHP222 |
| Bolt Diameter | 0.625 in |
| Housing Construction | Solid |
| Shaft Dia. | 2.4375 in |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 8.62 in |
| Expansion Capability | Float |
| Shaft Attachment | Setscrew |
| Insert Material | Steel |
| Static Load Capacity | 47500 lbf |
| Take-Up Frame Size | HD-200, LD-20 |
| Bore Length | 3.2 in |
| Speed [Max] | 1740 rpm |
| Sensor Ready | Yes |
| Greasable | Yes |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Capacity | 39000 lbf |
| No. of Bolts | 2 |
| Housing Material | Steel |
| Base to Center Height | 2.75 in |
| Weight | 18.73 LB |
| EAN or UPC | 782476365042 |

