- BUSHING,DRIVE:QD,SF,2-5/16" BORE,3 BOLTS,3.88" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Modifier | DRIVE |
| Type | QD |
| Bore Size | 2.3125 in |
| Bushing Series | SF |
| Cap Screws | 3 |
| Capscrew Size | M10 x 1.5 |
| Weight | 5.34 LB |
| EAN or UPC | 782475142897 |
| Modifier | DRIVE |
| Type | QD |
| Bore Size | 2.3125 in |
| Bushing Series | SF |
| Cap Screws | 3 |
| Capscrew Size | M10 x 1.5 |
| Weight | 5.34 LB |
| EAN or UPC | 782475142897 |