- SF Bushing
- Reborable
| Bore Range [Max] | 2.9375 in |
| Torque Capacity | 11000 lbf |
| Bushing Series | SF |
| Flange Thickness | 9/16 in |
| Capscrew Size | 3/8 x 2 |
| Length Through Bore | 2.0625 in |
| Bolt Circle Dia. | 3 7/8 in |
| Bore Range [Min] | 0.5 in |
| Wrench Torque | 360 lbf |
| Weight | 5.32 LB |
| EAN or UPC | 782475484591 |

