- BUSHING,DRIVE:QD,SF,32MM BORE,3 BOLTS,3.88" DIA BOLT CIRCLE,10MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Bore Size | 32 mm |
| Cap Screws | 3 |
| Bushing Series | SF |
| Capscrew Size | M10 x 1.5 |
| Modifier | DRIVE |
| Type | QD |
| Weight | 4.8 LB |
| EAN or UPC | 782475177172 |
| Bore Size | 32 mm |
| Cap Screws | 3 |
| Bushing Series | SF |
| Capscrew Size | M10 x 1.5 |
| Modifier | DRIVE |
| Type | QD |
| Weight | 4.8 LB |
| EAN or UPC | 782475177172 |