- BUSHING,DRIVE:QD,SF,35MM BORE,3 BOLTS,3.88" DIA BOLT CIRCLE,10MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Cap Screws | 3 |
| Bushing Series | SF |
| Bore Size | 35 mm |
| Capscrew Size | M10 x 1.5 |
| Modifier | DRIVE |
| Weight | 4.68 LB |
| EAN or UPC | 782475177189 |
| Type | QD |
| Cap Screws | 3 |
| Bushing Series | SF |
| Bore Size | 35 mm |
| Capscrew Size | M10 x 1.5 |
| Modifier | DRIVE |
| Weight | 4.68 LB |
| EAN or UPC | 782475177189 |