- BUSHING,DRIVE:QD,SK,48MM BORE,3 BOLTS,3.88" DIA BOLT CIRCLE,14MM WD X 3.8MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Modifier | DRIVE |
| Bore Size | 48 mm |
| Capscrew Size | M10 x 1.5 |
| Bushing Series | SK |
| Cap Screws | 3 |
| Weight | 4.012 LB |
| EAN or UPC | 782475177233 |
| Type | QD |
| Modifier | DRIVE |
| Bore Size | 48 mm |
| Capscrew Size | M10 x 1.5 |
| Bushing Series | SK |
| Cap Screws | 3 |
| Weight | 4.012 LB |
| EAN or UPC | 782475177233 |