- 2.375 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Grease |
| Greasable | Yes |
| Bearing Component | Mounted Bearing |
| Sensor Ready | Yes |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Speed [Max] | 2400 rpm |
| Bolt Diameter | 0.625 in |
| Insert Material | Steel |
| Locking Device | Push-Pull Adapter |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 39000 lbf |
| Bore Length | 4.32 in |
| Static Load Capacity | 47500 lbf |
| Housing Construction | One Piece |
| Shaft Dia. | 2.375 in |
| Housing Dimensional Standard | S-2000 |
| Weight | 14.21 LB |
| EAN or UPC | 782476367756 |

