- 2.688 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Inch/Metric | Inch |
| Shaft Dia. | 2.6875 in |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Insert Material | Steel |
| Greasable | Yes |
| Dynamic Load Capacity | 41500 lbf |
| Static Load Capacity | 53000 lbf |
| Grease Name | MobilGrease XHP222 |
| Speed [Max] | 2250 rpm |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | One Piece |
| Expansion Capability | Float |
| Bolt Diameter | 0.75 in |
| Flange Type | 4-Bolt Flange |
| Bore Length | 3.5 in |
| Locking Device | Push-Pull Adapter |
| Sensor Ready | Yes |
| Housing Dimensional Standard | S-2000 |
| Weight | 20.76 LB |
| EAN or UPC | 782476368067 |

