- 1.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Capacity | 20800 lbf |
| Speed [Max] | 2900 rpm |
| Bolt Diameter | 0.5 in |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| Bearing Component | Mounted Bearing |
| Expansion Capability | Float |
| Insert Material | Steel |
| Shaft Dia. | 1.4375 in |
| Static Load Capacity | 21000 lbf |
| Bearing Type | Spherical Roller Bearing |
| Bore Length | 2.53 in |
| Housing Dimensional Standard | S-2000 |
| Lubrication | Grease |
| Sensor Ready | Yes |
| Weight | 6.2 LB |
| EAN or UPC | 782476369873 |

