- 3.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Speed [Max] | 1075 rpm |
| Greasable | Yes |
| Lubrication | Grease |
| Bore Length | 4.47 in |
| Bearing Component | Mounted Bearing |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Flange Type | 4-Bolt Flange |
| Static Load Capacity | 104000 lbf |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Capacity | 83000 lbf |
| Shaft Dia. | 3.9375 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Diameter | 0.875 in |
| Expansion Capability | Fixed |
| Housing Dimensional Standard | S-2000 |
| Weight | 43.77 LB |
| EAN or UPC | 782476369859 |

