- 1.5 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Shaft Dia. | 1.5 in |
| Lubrication | Grease |
| Bore Length | 2.63 in |
| Dynamic Load Capacity | 20800 lbf |
| Speed [Max] | 3975 rpm |
| Inch/Metric | Inch |
| Bolt Diameter | 0.375 in |
| Expansion Capability | Float |
| Housing Dimensional Standard | S-2000 |
| Grease Name | MobilGrease XHP222 |
| Sensor Ready | Yes |
| Pilot Depth | 1.22 in |
| Bolt Circle Dia. | 4.38 in |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Pilot Diameter | 3.625 in |
| Greasable | Yes |
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Push-Pull Adapter |
| Insert Material | Steel |
| Static Load Capacity | 21000 lbf |
| Weight | 6.09 LB |
| EAN or UPC | 782476369002 |

