- Piloted Flange
| Housing Dimensional Standard | S-2000 |
| Bearing Type | Spherical Roller |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Housing Construction | Solid |
| Insert Material | Steel |
| Shaft Dia. | 4 in |
| Bolt Diameter | 0.75 in |
| Locking Device | Push-Pull Adapter |
| Static Load Capacity | 104000 lbf |
| Greasable | Yes |
| Flange Type | Piloted Flange |
| Expansion Capability | Float |
| Pilot Depth | 1.91 in |
| Pilot Diameter | 8.125 in |
| Lubrication | Grease |
| Dynamic Load Capacity | 83000 lbf |
| Bearing Component | Mounted Bearing |
| Bore Length | 4.7 in |
| Bolt Circle Dia. | 9.38 in |
| Speed [Max] | 1530 rpm |
| Weight | 42.11 LB |
| EAN or UPC | 782476369217 |

