- 2.938 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Housing Dimensional Standard | S-2000 |
| Locking Device | Push-Pull Adapter |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Greasable | Yes |
| Bearing Component | Mounted Bearing |
| Grease Name | MobilGrease XHP222 |
| Pilot Depth | 1.25 in |
| Flange Type | 4-Bolt Piloted Flange |
| Insert Material | Steel |
| Pilot Diameter | 6.375 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 7.5 in |
| Housing Construction | One Piece |
| Bore Length | 3.5 in |
| Sensor Ready | Yes |
| Static Load Capacity | 53000 lbf |
| Dynamic Load Capacity | 41500 lbf |
| Shaft Dia. | 2.9375 in |
| Bolt Diameter | 0.625 in |
| Lubrication | Grease |
| Speed [Max] | 2250 rpm |
| Weight | 20.0 LB |
| EAN or UPC | 782476369385 |

