- Piloted Flange
| Bearing Type | Spherical Roller |
| Static Load Capacity | 132000 lbf |
| Bolt Diameter | 0.75 in |
| Greasable | Yes |
| Pilot Depth | 1.9 in |
| Shaft Dia. | 4.5 in |
| Locking Device | Push-Pull Adapter |
| Housing Construction | Solid |
| Bore Length | 5.23 in |
| Sensor Ready | Yes |
| Bearing Component | Mounted Bearing |
| Lubrication | Grease |
| Flange Type | Piloted Flange |
| Speed [Max] | 1325 rpm |
| Bolt Circle Dia. | 11.75 in |
| Grease Name | MobilGrease XHP222 |
| Housing Dimensional Standard | S-2000 |
| Insert Material | Steel |
| Dynamic Load Capacity | 104000 lbf |
| Pilot Diameter | 10.25 in |
| Expansion Capability | Fixed |
| Weight | 45.0 LB |
| EAN or UPC | 782476369484 |

