- Hub
| Bore Range [Min] | 0.5 in |
| Bushing Series | SH |
| Length Through Bore | 0.8125 in |
| Bore Range [Max] | 1.6875 in |
| Pilot Diameter | 3 in |
| Weight | 0.95 LB |
| EAN or UPC | 782475899463 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SH |
| Length Through Bore | 0.8125 in |
| Bore Range [Max] | 1.6875 in |
| Pilot Diameter | 3 in |
| Weight | 0.95 LB |
| EAN or UPC | 782475899463 |