Skip to content Skip to navigation menu
SH Series QD Bushing, 1.0625 in Bore

SH1 1/16

SH Series QD Bushing, 1.0625 in Bore
Item #100945993
  • SH Series QD Bushing
  • 1.0625 in Bore Size
  • 2.25 in Bolt Circle
SH Series QD Bushing, 1.0625 in Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SH Series QD Bushing
  • 1.0625 in Bore Size
  • 2.25 in Bolt Circle
Inch/Metric Inch
Bore Range [Min] 0.5 in
Keyway Size 1/4 x 1/8
Overall Length 1.21875 in
Bore Size 1.063 in - 1 1/16 in
Material Ductile Iron
Wrench Torque 9 lbf
Bushing Series SH
Torque Capacity 3500 lb/in
E (Knuckle Width) 0.75 in
Flange Thickness 0.43 in
Bolt Circle Dia. 2 1/4 in
Length Through Bore 1.21875 in
Bore Range [Max] 1.625 in
Bolt Circle Diameter 2.25 in
Cap Screws 3
Capscrew Size 1/4-20 x 1 3/8
Large Diameter 1 7/8 in
Weight 1.19 LB
EAN or UPC 782475100187
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison