- BUSHING,DRIVE:QD,SH,1/2" BORE,3 BOLTS,2.25" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Type | QD |
| Capscrew Size | M6 x 1 |
| Bushing Series | SH |
| Bore Size | 0.5 in |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Weight | 1.2 LB |
| EAN or UPC | 782475972197 |
| Type | QD |
| Capscrew Size | M6 x 1 |
| Bushing Series | SH |
| Bore Size | 0.5 in |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Weight | 1.2 LB |
| EAN or UPC | 782475972197 |