- BUSHING,DRIVE:QD,SH,20MM BORE,3 BOLTS,2.25" DIA BOLT CIRCLE,6MM WD X 2.8MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Modifier | DRIVE |
| Cap Screws | 3 |
| Capscrew Size | M6 x 1 |
| Bushing Series | SH |
| Bore Size | 20 mm |
| Weight | 1.05 LB |
| EAN or UPC | 782475177554 |
| Type | QD |
| Modifier | DRIVE |
| Cap Screws | 3 |
| Capscrew Size | M6 x 1 |
| Bushing Series | SH |
| Bore Size | 20 mm |
| Weight | 1.05 LB |
| EAN or UPC | 782475177554 |