- SH Series QD Bushing
- 25 mm Bore Size
- 2.25 in Bolt Circle
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.21875 in |
| Keyway Size | 8 mm x 3.5 mm |
| Bolt Circle Diameter | 2.25 in |
| Cap Screws | 3 |
| Capscrew Size | 1/4-20 x 1 3/8 |
| Wrench Torque | 9 lbf |
| Material | Ductile Iron |
| Bore Size | 0.984 in - 25 mm |
| Large Diameter | 1 7/8 in |
| Flange Thickness | 0.43 in |
| Bushing Series | SH |
| E (Knuckle Width) | 0.75 in |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 2 1/4 in |
| Torque Capacity | 3500 lb/in |
| Overall Length | 1.21875 in |
| Bore Range [Max] | 1.625 in |
| Weight | 0.95 LB |
| EAN or UPC | 782475884261 |

