- BUSHING,DRIVE:QD,SH,32MM BORE,3 BOLTS,2.25" DIA BOLT CIRCLE,10MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Cap Screws | 3 |
| Bore Size | 32 mm |
| Capscrew Size | M6 x 1 |
| Type | QD |
| Modifier | DRIVE |
| Bushing Series | SH |
| Weight | 0.8 LB |
| EAN or UPC | 782475082377 |
| Cap Screws | 3 |
| Bore Size | 32 mm |
| Capscrew Size | M6 x 1 |
| Type | QD |
| Modifier | DRIVE |
| Bushing Series | SH |
| Weight | 0.8 LB |
| EAN or UPC | 782475082377 |