Dodge
SIDEWINDER 30R ELEMENT / COVER ASSY
Polyurethane Elastomeric 2 Bolts 30R Element and Cover Assembly
Item #121783349
- 30R Coupling Size
- Polyurethane Element Material
- Elastomeric Coupling Type
- 2 Bolts
| Coupling Size | 30R |
| Distance Between Shaft Ends | 1.412 in, 1.428 in |
| Horsepower | 7.3 hp |
| Coupling Component | Assembly |
| Bore Dia. [Max] | 2.875 in |
| Temperature Rating [Max] | 200 °F |
| Parallel Misalignment | 0.04 in |
| Element Material | Polyurethane |
| Standard | AGMA 9002 |
| Bore Fit | Clearance |
| Temperature Rating [Min] | -40 °F |
| Shaft Attachment | Bored to Size |
| Bore Length | 5.98 in |
| Coupling Style | Wrap |
| Bore Dia. [Min] | 1 in |
| Axial Misalignment | 0.008 in |
| Shaft Spacing | Close Coupled |
| Coupling Type | Elastomeric |
| Max. Speed | 4500 rpm |
| Rated Torque | 4600 in lb |
| Angular Misalignment | 0.25 degrees |
| Tightening Torque | 45 in lb |
| Weight | 2.0 LB |
| EAN or UPC | 782477937705 |
